Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 4 x 1-3/8 in.

  • Mfr # PA2256

  • Zoro # G912354502


product price: $27.99
/ea

Key Features

Air Filter Type - Automotive
Air Breather Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
1 3/8 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2256
Zoro #
G912354502
UPC #
791440017344
Country of Origin
Unknown

Dimensions

Height
1 3/8 in
Width
4 in

Details

Air Filter Type - Automotive
Air Breather Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
1 11/32 in (34.1) Integral Gasket
Item
Breather Element
Features
Air Breather Element
Product Type
Engine Air Filter
Type
Breather

Description

Air Breather Filter, Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.