Air Filter, 4 x 2-11/16 in.
Mfr # PA3829
Zoro # G1394793
product price: $63.59
/eaKey Features
Height
2 11/16 in
Width
4 in
Features
Cab Air Element
Includes
Attached Gasket
Element Only - Automotive Filters
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA3829
Zoro #
G1394793
UPC #
791440058095
Country of Origin
United States
Dimensions
Height
2 11/16 in
Width
4 in
Length
14 13/16 in
Overall Length
14 13/16 in
Overall Width
4 in
Overall Height
2 11/16 in
Details
Item
Cabin Air FIlter
Features
Cab Air Element
Includes
Attached Gasket
Element Only - Automotive Filters
No
Air Filter Design
Rectangular
Description/Special Features
Cab Air Element
Air Filter Type - Automotive
Cabin Air Filter
Type
Cab
Product Type
Cabin Air Filter
Baldwin Interchange
PA3829
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 11/16 in, Width 4 in, Length 14 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.