Air Filter, 44-15/16in.Lx4in.Wx2-3/16in.H
Mfr # PA30049
Zoro # G1582327
product price: $87.49
/ea
Free Shipping & Returns
Key Features
Height
2 3/16 in
Width
4 in
Features
Air Element
Includes
Attached Gasket
Element Only - Automotive Filters
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PA30049
Zoro #
G1582327
UPC #
791440097346
Country of Origin
United States
Dimensions
Height
2 3/16 in
Width
4 in
Length
44 15/16 in
Overall Length
44 15/16 in
Overall Height
2 3/16 in
Overall Width
4 in
Details
Item
Cabin Air FIlter
Features
Air Element
Includes
Attached Gasket
Element Only - Automotive Filters
No
Air Filter Design
Rectangular
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Air Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA30049
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 3/16 in, Width 4 in, Length 44 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.