Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 5-1/2 to 24-1/4 x 2-9/16 in.

  • Mfr # PA2093

  • Zoro # G5640686


product price: $61.85
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oblong
Element Only - Automotive Filters
No
Height
2 9/16 in
Width
5-1/2 in to 24-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2093
Zoro #
G5640686
UPC #
791440016071
Country of Origin
Mexico

Dimensions

Height
2 9/16 in
Width
5-1/2 in to 24-1/4 in
Length
2 9/16 in
Outside Dia.
5-1/2 in to 24-1/4 in
Overall Length
2 9/16 in
Overall Height
2 9/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oblong
Element Only - Automotive Filters
No
Includes
4-1/16 in (103.2) to 22-27/32 in (580.2) I. Gasket
Item
Air Filter
Description/Special Features
Oblong Air Element
Type
Element/Oblong
Features
Oblong Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2093

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oblong, Element Only - Automotive Filters No, Height 2 9/16 in, Width 5-1/2 in to 24-1/4 in, Length 2 9/16 in, Outside Dia. 5-1/2 in to 24-1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.