Air Filter, 5-1/2 to 6-13/32 x 2-9/16 in.
Mfr # PA4129
Zoro # G5586217
product price: $16.49
/eaKey Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
2 9/16 in
Width
5-1/2 in to 6-13/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA4129
Zoro #
G5586217
UPC #
791440060326
Country of Origin
China
Dimensions
Height
2 9/16 in
Width
5-1/2 in to 6-13/32 in
Length
11 1/4 in
Overall Length
11 1/4 in
Overall Height
2 9/16 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Description/Special Features
Panel Air Element
Item
Air Filter
Type
Element/Panel
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4129
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 9/16 in, Width 5-1/2 in to 6-13/32 in, Length 11 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.