Zoro Homepage

Air Filter, 5-1/2 to 9-9/32 x 2-3/8 in.

  • Mfr # PA4333

  • Zoro # G6066715


product price: $22.19
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Height
2 1/4 in
Width
5-1/2 in to 9-9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4333
Zoro #
G6066715
UPC #
791440081574
Country of Origin
Korea, Republic of

Dimensions

Height
2 1/4 in
Width
5-1/2 in to 9-9/32 in
Length
10 in
Overall Length
10 in
Overall Height
2 1/4 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Description/Special Features
Panel Air Element
Item
Air Filter
Includes
Attached Gasket
Type
Element/Panel
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4333

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 2 1/4 in, Width 5-1/2 in to 9-9/32 in, Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.