Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 5-1/2 x 5-15/32 in.

  • Mfr # BA5376

  • Zoro # G5518807


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Air Dryer Filter
Air Filter Design
Spin-On
Element Only - Automotive Filters
No
Height
5 15/32 in
Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA5376
Zoro #
G5518807
UPC #
791440078864
Country of Origin
Turkey

Dimensions

Height
5 15/32 in
Width
5 1/2 in
Length
5 15/32 in
Outside Dia.
5 1/2 in
Overall Height
5 15/32 in
Outside Diameter - Bottom
5 1/2 in

Details

Air Filter Type - Automotive
Air Dryer Filter
Air Filter Design
Spin-On
Element Only - Automotive Filters
No
Description/Special Features
Desiccant Air Dryer Spin-on
Includes
Integral Gasket
Item
Automotive Air Filter
Filter Design
Spin-On
Type
Spin-on/Dryer
Features
Prevent Contamination and Water created from Fluctuations in the Reservoir from entering the system, Prevent Ambient Humidity from Condensing in Tanks
Shape
Round
Use Location
Engine
Product Type
Air Breather Filter
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Passenger Vehicles
Media Material
Cellulose, Paper
Compatible Vehicle Make
Van Hool
Compatible with Manufacturer Model Number
CL915, CL916
Compatible Manufacturer Part Number
CL915, CL916
Compatible Manufacturer Model Number
CL915, CL916
Compatible with Manufacturer Model No.
CL915, CL916
Compatible with Mfr. Model No.
CL915, CL916
For Use with Mfr Model Number
CL915, CL916
For Use With Mfr. Model Number
CL915, CL916
Baldwin Interchange
BA5376
Compatible Pump Manufacturer Part Number
CL915, CL916
Compatible Mfr. Model Number
CL915, CL916

Description

Automotive Air Filter, Air Filter Type - Automotive Air Dryer Filter, Air Filter Design Spin-On, Element Only - Automotive Filters No, Height 5 15/32 in, Width 5 1/2 in, Length 5 15/32 in, Outside Dia. 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.