Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 5-1/2 x 6-19/32 in.

  • Mfr # BA5374

  • Zoro # G1172376


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Air Dryer Filter
Air Filter Design
Spin-On
Element Only - Automotive Filters
No
Height
6 9/16 in
Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA5374
Zoro #
G1172376
UPC #
791440078840
Country of Origin
Turkey

Dimensions

Height
6 9/16 in
Width
5 1/2 in
Length
6 19/32 in
Outside Dia.
5 1/2 in
Overall Height
6 9/16 in
Outside Diameter
5 1/2 in

Details

Air Filter Type - Automotive
Air Dryer Filter
Air Filter Design
Spin-On
Element Only - Automotive Filters
No
Item
Automotive Air Filter
Includes
Integral Gasket
Description/Special Features
Desiccant Air Dryer Spin-on
Filter Design
Spin-On
Type
Spin-on/Dryer
Features
Prevent Contamination and Water created from Fluctuations in the Reservoir from entering the system, Prevent Ambient Humidity from Condensing in Tanks
Shape
Round
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Media Material
Cellulose, Paper
Compatible Vehicle Make
Blue Bird, DAF, E.R.F., Freightliner, IHC, Iveco, Kassbohrer, Kenworth, Liebherr, M.A.N, Mack, Mercedes-Benz, Peterbilt, R.V.I, Setra, Sterling, Volvo
Use Location
Engine
Compatible Vehicle Type
Buses
Product Type
Air Breather Filter
Baldwin Interchange
BA5374

Description

Automotive Air Filter, Air Filter Type - Automotive Air Dryer Filter, Air Filter Design Spin-On, Element Only - Automotive Filters No, Height 6 9/16 in, Width 5 1/2 in, Length 6 19/32 in, Outside Dia. 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.