Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 5-1/2 x 6-31/32 in.

  • Mfr # BA5375

  • Zoro # G5702103


product price: $61.29
/ea

Key Features

Air Filter Type - Automotive
Air Dryer Filter
Air Filter Design
Spin-On
Element Only - Automotive Filters
No
Height
6 31/32 in
Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA5375
Zoro #
G5702103
UPC #
791440078857
Country of Origin
Turkey

Dimensions

Height
6 31/32 in
Width
5 1/2 in
Length
6 31/32 in
Outside Dia.
5 1/2 in
Outside Diameter
5 1/2 in
Overall Width
5 1/2 in
Overall Length
6 31/32 in
Overall Height
6 31/32 in

Details

Air Filter Type - Automotive
Air Dryer Filter
Air Filter Design
Spin-On
Element Only - Automotive Filters
No
Includes
I. Gasket; O-Ring Included
Item
Automotive Air Filter
Description/Special Features
Dryer Filter
Type
Spin-on/Dryer
Features
Dryer Filter
Product Type
Engine Air Filter
Baldwin Interchange
BA5375

Description

Automotive Air Filter, Air Filter Type - Automotive Air Dryer Filter, Air Filter Design Spin-On, Element Only - Automotive Filters No, Height 6 31/32 in, Width 5 1/2 in, Length 6 31/32 in, Outside Dia. 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.