Zoro Homepage

Air Filter, 5-1/2 x 8-5/8 in.

  • Mfr # PA3818-FN

  • Zoro # G912356322


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
8 5/8 in
Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3818-FN
Zoro #
G912356322
UPC #
791440058217
Country of Origin
Unknown

Dimensions

Height
8 5/8 in
Width
5 1/2 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Features
Outer Air Filter Element
Item
Automotive Air Filter
Includes
6-25/32 in Lid/Fins, Attached Gasket, Wing Nut
Type
Element/Outer
Product Type
Engine Air Filter

Description

Outer Air Filter,Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.