Zoro Homepage

Air Filter, 5-1/32 x 6-1/4 in.

  • Mfr # RS4130

  • Zoro # G5818093


product price: $23.39
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
6 1/4 in
Width
5 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS4130
Zoro #
G5818093
UPC #
791440060333
Country of Origin
United States

Dimensions

Height
6 1/4 in
Width
5 1/32 in
Length
6 1/4 in
Outside Dia.
5 1/32 in
Overall Height
6 1/4 in
Outside Diameter - Bottom
5 1/32 in
Inside Diameter - Bottom
3 5/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Includes
3 5/32 in Gasket
Item
Air Filter
Description/Special Features
Air Element
Filter Design
Radial Seal
Type
Element/Radial Seal
Shape
Round
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Product Type
Engine Air Filter
Compatible Vehicle Make
Chrysler
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Use Location
Engine
Baldwin Interchange
RS4130

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 6 1/4 in, Width 5 1/32 in, Length 6 1/4 in, Outside Dia. 5 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.