Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 5-13/32 x 19-17/32 in.

  • Mfr # RS5430

  • Zoro # G7627094


product price: $64.49
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
19 17/32 in
Width
5 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5430
Zoro #
G7627094
UPC #
791440082946
Country of Origin
Mexico

Dimensions

Height
19 17/32 in
Width
5 13/32 in
Length
19 17/32 in
Outside Dia.
5 13/32 in
Inside Diameter - Bottom
5 3/16 in
Outside Diameter
5 13/32 in
Outside Diameter - Bottom
8 1/32 in
Flange Diameter
8 1/32 in
Overall Height
19 17/32 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Includes
5 3/16 in Gasket
Description/Special Features
Radial Seal Inner Air Element
Filter Design
Radial Seal
Type
Element/Inner/Radial Seal
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Shape
Round
Use Location
Engine
Compatible Vehicle Make
John Deere, Liebherr, MacDon
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Compatible with Manufacturer Model Number
RS5429
Media Material
Cellulose, Paper
Compatible Manufacturer Part Number
RS5429
Compatible Manufacturer Model Number
RS5429
Compatible with Manufacturer Model No.
RS5429
Compatible with Mfr. Model No.
RS5429
For Use with Mfr Model Number
RS5429
For Use With Mfr. Model Number
RS5429
Baldwin Interchange
RS5430
Compatible Pump Manufacturer Part Number
RS5429
Compatible Mfr. Model Number
RS5429

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 19 17/32 in, Width 5 13/32 in, Length 19 17/32 in, Outside Dia. 5 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.