Zoro Homepage

Air Filter, 5-1/4 x 11-5/16 in.

  • Mfr # PA3667-FN

  • Zoro # G5516551


product price: $52.19
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
11 5/16 in
Width
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3667-FN
Zoro #
G5516551
UPC #
791440043831
Country of Origin
United States

Dimensions

Height
11 5/16 in
Width
5 1/4 in
Length
11 5/16 in
Outside Dia.
5 1/4 in
Outside Diameter
5 1/4 in
Inside Diameter
21/32 in
Overall Height
11 5/16 in
Inside Diameter - Bottom
2 5/8 in
Outside Diameter - Bottom
6 3/8 in
Flange Diameter
6 3/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
Flame Retardant Media, G103 N Furnished Gasket, Gasket
Item
Air Filter
Description/Special Features
Air Element
Filter Design
Axial Seal
Type
Element
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Compatible Vehicle Make
Toyota
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Fit Type
Vehicle Specific
Use Location
Engine
Baldwin Interchange
PA3667-FN

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 5/16 in, Width 5 1/4 in, Length 11 5/16 in, Outside Dia. 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.