Zoro Homepage

Air Filter, 5-1/4 x 11-9/32 in.

  • Mfr # PA3761-FN

  • Zoro # G5551524


product price: $47.55
/ea

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
11 9/32 in
Width
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3761-FN
Zoro #
G5551524
UPC #
791440048683
Country of Origin
United States

Dimensions

Height
11 9/32 in
Width
5 1/4 in
Length
11 9/32 in
Outside Dia.
5 1/4 in
Flange Diameter
6 3/8 in
Outside Diameter
5 1/4 in
Outside Diameter - Bottom
6 3/8 in
Overall Height
11 9/32 in
Inside Diameter
3/8 in
Inside Diameter - Bottom
2 5/8 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Outer Air Element with Fins
Item
Air Filter
Includes
Furnished Gasket, Gasket
Filter Design
Axial Seal
Type
Element/Outer
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Media Material
Cellulose, Paper
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Compatible Vehicle Make
Ford
Compatible Vehicle Type
Farm Equipment
Product Type
Engine Air Filter
Use Location
Engine
Baldwin Interchange
PA3761-FN

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 9/32 in, Width 5 1/4 in, Length 11 9/32 in, Outside Dia. 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.