Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 5-1/4 x 12-23/32 in.

  • Mfr # RS3737

  • Zoro # G3319477


product price: $49.49
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
12 23/32 in
Width
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3737
Zoro #
G3319477
UPC #
791440052567
Country of Origin
United States

Dimensions

Height
12 23/32 in
Width
5 1/4 in
Length
12 23/32 in
Outside Dia.
5 1/4 in
Inside Diameter - Bottom
3 23/32 in
Overall Height
12 23/32 in
Outside Diameter - Bottom
5 1/4 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Radial Seal Inner Air Element
Item
Air Filter
Includes
3 23/32 in Gasket
Filter Design
Radial Seal
Type
Radial Seal Inner
Shape
Round
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Media Material
Cellulose, Paper
Compatible Vehicle Make
Caterpillar
Product Type
Engine Air Filter
Compatible with Manufacturer Model Number
RS3736
Use Location
Engine
Standards
ISO 9001:2015
Compatible Manufacturer Part Number
RS3736
Compatible Manufacturer Model Number
RS3736
Compatible with Manufacturer Model No.
RS3736
Compatible with Mfr. Model No.
RS3736
For Use with Mfr Model Number
RS3736
For Use With Mfr. Model Number
RS3736
Baldwin Interchange
RS3737
Compatible Pump Manufacturer Part Number
RS3736
Compatible Mfr. Model Number
RS3736

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 12 23/32 in, Width 5 1/4 in, Length 12 23/32 in, Outside Dia. 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.