Zoro Homepage

Air Filter, 5-1/4 x 15-15/32 in.

  • Mfr # PA2541-FN

  • Zoro # G5591214


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
15 15/32 in
Width
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2541-FN
Zoro #
G5591214
UPC #
791440020054
Country of Origin
United States

Dimensions

Height
15 15/32 in
Width
5 1/4 in
Length
15 15/32 in
Outside Dia.
5 1/4 in
Flange Diameter
6 3/8 in
Outside Diameter - Bottom
6 3/8 in
Outside Diameter
5 1/4 in
Inside Diameter
21/32 in
Overall Height
15 15/32 in
Inside Diameter - Bottom
3 5/8 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
G103 N Furnished Gasket, Gasket
Item
Air Filter
Description/Special Features
Outer Air Element with Fins
Filter Design
Axial Seal
Type
Element/Outer
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Standards
ISO 9001:2015
Compatible Vehicle Make
Benfra, Demag, Fiat-Allis, Hanomag, Massey Ferguson, New Holland
Media Material
Cellulose, Paper
Product Type
Engine Air Filter
Compatible with Manufacturer Model Number
PA2332
Use Location
Engine
Compatible Manufacturer Part Number
PA2332
Compatible Manufacturer Model Number
PA2332
Compatible with Manufacturer Model No.
PA2332
Compatible with Mfr. Model No.
PA2332
For Use with Mfr Model Number
PA2332
For Use With Mfr. Model Number
PA2332
Baldwin Interchange
PA2541-FN
Compatible Pump Manufacturer Part Number
PA2332
Compatible Mfr. Model Number
PA2332

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 15/32 in, Width 5 1/4 in, Length 15 15/32 in, Outside Dia. 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.