Zoro Homepage

Air Filter, 5-1/4 x 15-23/32 in.

  • Mfr # RS3732

  • Zoro # G5516271


product price: $61.19
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
15 23/32 in
Width
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3732
Zoro #
G5516271
UPC #
791440056824
Country of Origin
United States

Dimensions

Height
15 23/32 in
Width
5 1/4 in
Length
15 23/32 in
Outside Dia.
5 1/4 in
Outside Diameter
5 1/4 in
Overall Length
15 23/32 in
Overall Height
15 23/32 in
Overall Width
5 1/4 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Includes
3-23/32 in (94.5) One End I. Gasket
Description/Special Features
Inner Air Filter Element
Item
Air Filter
Type
Element/Radial Seal/Inner
Features
Inner Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
RS3732

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 23/32 in, Width 5 1/4 in, Length 15 23/32 in, Outside Dia. 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.