Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 5-1/4 x 16-11/32 in.

  • Mfr # PA3578

  • Zoro # G1802963


product price: $51.59
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
16 11/32 in
Width
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3578
Zoro #
G1802963
UPC #
791440038035
Country of Origin
United States

Dimensions

Height
16 11/32 in
Width
5 1/4 in
Length
16 11/32 in
Outside Dia.
5 1/4 in
Inside Diameter - Bottom
4 1/8 in
Overall Height
16 11/32 in
Outside Diameter - Bottom
5 1/4 in
Inside Diameter
21/32 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Inner Air Element
Item
Air Filter
Includes
G103 N Furnished Gasket, Gasket
Filter Design
Axial Seal
Type
Inner
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Fit Type
Vehicle Specific
Product Type
Engine Air Filter
Use Location
Engine
Compatible Vehicle Make
Daewoo, Kawasaki, Komatsu, Mitsubishi
Compatible with Manufacturer Model Number
PA2784
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Compatible Manufacturer Part Number
PA2784
Compatible Manufacturer Model Number
PA2784
Compatible with Manufacturer Model No.
PA2784
Compatible with Mfr. Model No.
PA2784
For Use with Mfr Model Number
PA2784
For Use With Mfr. Model Number
PA2784
Baldwin Interchange
PA3578
Compatible Pump Manufacturer Part Number
PA2784
Compatible Mfr. Model Number
PA2784

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 11/32 in, Width 5 1/4 in, Length 16 11/32 in, Outside Dia. 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.