Zoro Homepage

Air Filter, 5-1/4 x 8-15/32 in.

  • Mfr # PA2860-FN

  • Zoro # G5714764


product price: $52.89
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
8 15/32 in
Width
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2860-FN
Zoro #
G5714764
UPC #
791440045378
Country of Origin
South Africa

Dimensions

Height
8 15/32 in
Width
5 1/4 in
Length
8 15/32 in
Outside Dia.
5 1/4 in
Overall Width
5 1/4 in
Overall Height
8 15/32 in
Outside Diameter
5 1/4 in
Overall Length
8 15/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Item
Air Filter
Includes
6-3/8 in Fins, Attached Gasket, Gasket
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2860-FN

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 8 15/32 in, Width 5 1/4 in, Length 8 15/32 in, Outside Dia. 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.