Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 5-15/16 x 11-3/8 in.

  • Mfr # PA2687

  • Zoro # G5535397


product price: $60.39
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
11 3/8 in
Width
5 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2687
Zoro #
G5535397
UPC #
791440021730
Country of Origin
United States

Dimensions

Height
11 3/8 in
Width
5 15/16 in
Length
11 3/8 in
Outside Dia.
5 15/16 in
Overall Height
11 3/8 in
Inside Diameter - Bottom
4 27/32 in
Inside Diameter
21/32 in
Outside Diameter - Bottom
5 15/16 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Inner Air Element
Includes
Furnished Gasket, Gasket
Item
Air Filter
Filter Design
Axial Seal
Type
Element/Inner
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Media Material
Cellulose, Paper
Compatible Vehicle Make
John Deere
Standards
ISO 9001:2015
Use Location
Engine
Product Type
Engine Air Filter
Compatible with Manufacturer Model Number
PA2616, PA2616XP
Compatible Manufacturer Part Number
PA2616, PA2616XP
Compatible Manufacturer Model Number
PA2616, PA2616XP
Compatible with Manufacturer Model No.
PA2616, PA2616XP
Compatible with Mfr. Model No.
PA2616, PA2616XP
For Use with Mfr Model Number
PA2616, PA2616XP
For Use With Mfr. Model Number
PA2616, PA2616XP
Baldwin Interchange
PA2687
Compatible Pump Manufacturer Part Number
PA2616, PA2616XP
Compatible Mfr. Model Number
PA2616, PA2616XP

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 3/8 in, Width 5 15/16 in, Length 11 3/8 in, Outside Dia. 5 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.