Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 5-15/32 x 31/32 in.

  • Mfr # CV15002

  • Zoro # G5833685


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Air Breather Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
31/32 in
Width
5 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV15002
Zoro #
G5833685
UPC #
791440090156
Country of Origin
Taiwan, Province of China

Dimensions

Height
31/32 in
Width
5 15/32 in
Length
10 11/32 in
Overall Length
10 11/32 in
Overall Height
31/32 in
Overall Width
5 15/32 in

Details

Air Filter Type - Automotive
Air Breather Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Includes
A. Gasket.: [2] Attached
Description/Special Features
Crankcase Breather
Item
Automotive Air Filter
Type
Crankcase Breather
Features
Crankcase Breather
Product Type
Crankcase Ventilation Filter
Baldwin Interchange
CV15002

Description

Automotive Air Filter, Air Filter Type - Automotive Air Breather Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 31/32 in, Width 5 15/32 in, Length 10 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.