Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 5-1/8 x 15 in.

  • Mfr # RS5345

  • Zoro # G5520261


product price: $57.49
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
15 in
Width
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5345
Zoro #
G5520261
UPC #
791440081307
Country of Origin
Mexico

Dimensions

Height
15 in
Width
5 1/8 in
Length
15 in
Outside Dia.
5 1/8 in
Outside Diameter
5 1/8 in
Overall Width
5 1/8 in
Overall Height
15 in
Overall Length
15 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Includes
4-3/8 in (111.1) One End I. Gasket
Description/Special Features
Inner Air Filter Element
Item
Air Filter
Type
Element/Radial Seal/Inner
Features
Inner Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
RS5345

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 in, Width 5 1/8 in, Length 15 in, Outside Dia. 5 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.