Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 5-1/8 x 5-7/32 in.

  • Mfr # PA2139

  • Zoro # G5770737


product price: $29.69
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
5 7/32 in
Width
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2139
Zoro #
G5770737
UPC #
791440016507
Country of Origin
Mexico

Dimensions

Height
5 7/32 in
Width
5 1/8 in
Length
5 7/32 in
Outside Dia.
5 1/8 in
Inside Diameter - Bottom
3 3/8 in
Overall Height
5 7/32 in
Outside Diameter - Bottom
5 1/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
3 3/8 in Gasket
Description/Special Features
Air Element
Item
Air Filter
Filter Design
Axial Seal
Type
Element
Features
Cleans Air before it reaches the Compressor Engine
Shape
Round
Compatible with Manufacturer Model Number
PA2139
Use Location
Engine
Standards
ISO 9001:2015
Product Type
Engine Air Filter
Compatible Vehicle Make
Gardner Denver
Media Material
Cellulose, Paper
Compatible Manufacturer Part Number
PA2139
Compatible Manufacturer Model Number
PA2139
Compatible with Manufacturer Model No.
PA2139
Compatible with Mfr. Model No.
PA2139
For Use with Mfr Model Number
PA2139
For Use With Mfr. Model Number
PA2139
Baldwin Interchange
PA2139
Compatible Pump Manufacturer Part Number
PA2139
Compatible Mfr. Model Number
PA2139

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 7/32 in, Width 5 1/8 in, Length 5 7/32 in, Outside Dia. 5 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.