Air Filter, 5-1/8in.Lx4-7/16in.Wx7/8in.H

  • Mfr # PA30055

  • Zoro # G2449170


product price: $14.19
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
5 1/8 in
Width
4 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30055
Zoro #
G2449170
UPC #
791440097407
Country of Origin
Poland

Dimensions

Height
5 1/8 in
Width
4 7/16 in
Length
5 1/8 in
Overall Height
7/8 in
Overall Length
5 1/8 in
Overall Width
4 7/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Air Element
Filter Design
Panel
Features
Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
Shape
Rectangular
Compatible Vehicle Type
Buses, Farm Equipment
Product Type
Engine Air Filter
Use Location
Engine
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Vehicle Make
Honda
Media Material
Cellulose, Paper
Baldwin Interchange
PA30055

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 5 1/8 in, Width 4 7/16 in, Length 5 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.