Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 5-23/32 x 17-1/2 in.

  • Mfr # PA2621

  • Zoro # G0649914


product price: $64.59
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
17 1/2 in
Width
5 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2621
Zoro #
G0649914
UPC #
791440020979
Country of Origin
United States

Dimensions

Height
17 1/2 in
Width
5 23/32 in
Length
17 1/2 in
Outside Dia.
5 23/32 in
Inside Diameter
11/16 in
Outside Diameter - Bottom
5 23/32 in
Overall Height
17 1/2 in
Inside Diameter - Bottom
4 19/32 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
G103 N Furnished Gasket, Gasket
Description/Special Features
Inner Air Element
Item
Air Filter
Filter Design
Axial Seal
Type
Inner
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Standards
ISO 9001:2015
Compatible with Manufacturer Model Number
LL2688, PA2620, PA2688
Use Location
Engine
Fit Type
Vehicle Specific
Media Material
Cellulose, Paper
Compatible Vehicle Make
Case IH, Champion, Ford, Hino, Hitachi, John Deere, Komatsu, Volvo
Product Type
Engine Air Filter
Compatible Manufacturer Part Number
LL2688, PA2620, PA2688
Compatible Manufacturer Model Number
LL2688, PA2620, PA2688
Compatible with Manufacturer Model No.
LL2688, PA2620, PA2688
Compatible with Mfr. Model No.
LL2688, PA2620, PA2688
For Use with Mfr Model Number
LL2688, PA2620, PA2688
For Use With Mfr. Model Number
LL2688, PA2620, PA2688
Baldwin Interchange
PA2621
Compatible Pump Manufacturer Part Number
LL2688, PA2620, PA2688
Compatible Mfr. Model Number
LL2688, PA2620, PA2688

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 17 1/2 in, Width 5 23/32 in, Length 17 1/2 in, Outside Dia. 5 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.