Zoro Homepage

Air Filter, 5-23/32 x 3-1/8 in.

  • Mfr # PA1973

  • Zoro # G5694245


product price: $28.99
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
3 1/8 in
Width
5 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1973
Zoro #
G5694245
UPC #
791440015173
Country of Origin
Mexico

Dimensions

Height
3 1/8 in
Width
5 23/32 in
Length
3 1/8 in
Outside Dia.
5 23/32 in
Overall Length
3 1/8 in
Outside Diameter
5 23/32 in
Overall Width
5 23/32 in
Overall Height
3 1/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Includes
Flame Retardant Media
Item
Air Filter
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA1973

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 1/8 in, Width 5 23/32 in, Length 3 1/8 in, Outside Dia. 5 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.