Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 5-27/32 x 7-15/32 in.

  • Mfr # PA4088

  • Zoro # G5737085


product price: $16.29
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
7 15/32 in
Width
5 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4088
Zoro #
G5737085
UPC #
791440051140
Country of Origin
Mexico

Dimensions

Height
7 15/32 in
Width
5 27/32 in
Length
7 15/32 in
Outside Dia.
5 27/32 in
Outside Diameter
5 27/32 in
Overall Length
7 15/32 in
Overall Width
5 27/32 in
Overall Height
7 15/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Item
Air Filter
Includes
3-3/32 in (78.6) One End I. Gasket
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4088

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 7 15/32 in, Width 5 27/32 in, Length 7 15/32 in, Outside Dia. 5 27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.