Zoro Homepage

Air Filter, 5-31/32 to 10-29/32x6-9/32 in

  • Mfr # CA5370

  • Zoro # G712353491


product price: $87.65
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oblong
Element Only - Automotive Filters
No
Height
6 9/32 in
Width
5-31/32 in to 10-29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5370
Zoro #
G712353491
UPC #
791440079908
Country of Origin
Unknown

Dimensions

Height
6 9/32 in
Width
5-31/32 in to 10-29/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oblong
Element Only - Automotive Filters
No
Item
Automotive Air Filter
Features
Channel Flow Air Element
Includes
Attached Gasket
Type
Channel Flow

Description

Air Filter, Oblong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.