Zoro Homepage

Air Filter, 5-31/32 to 10-29/32x7-7/32 in

  • Mfr # CA5416

  • Zoro # G2923356


product price: $71.39
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oblong
Element Only - Automotive Filters
No
Height
7 7/32 in
Width
5-31/32 in to 10-29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5416
Zoro #
G2923356
UPC #
791440081420
Country of Origin
United States

Dimensions

Height
7 7/32 in
Width
5-31/32 in to 10-29/32 in
Length
7 7/32 in
Outside Dia.
5-31/32 in to 10-29/32 in
Overall Height
7 7/32 in
Overall Length
7 7/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oblong
Element Only - Automotive Filters
No
Includes
Attached Gasket
Description/Special Features
Channel Flow Air Element
Item
Air Filter
Type
Channel Flow
Features
Channel Flow Air Element
Product Type
Engine Air Filter
Baldwin Interchange
CA5416

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oblong, Element Only - Automotive Filters No, Height 7 7/32 in, Width 5-31/32 in to 10-29/32 in, Length 7 7/32 in, Outside Dia. 5-31/32 in to 10-29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.