Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 5-31/32 x 8-5/32 in.

  • Mfr # PA1777

  • Zoro # G6200783


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Tube-Type Filter
Air Filter Design
Multiple Tube
Element Only - Automotive Filters
No
Height
8 5/32 in
Width
5 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1777
Zoro #
G6200783
UPC #
791440013674
Country of Origin
Mexico

Dimensions

Height
8 5/32 in
Width
5 31/32 in
Length
19 27/32 in
Overall Height
8 5/32 in
Overall Length
19 27/32 in
Overall Width
5 31/32 in

Details

Air Filter Type - Automotive
Tube-Type Filter
Air Filter Design
Multiple Tube
Element Only - Automotive Filters
No
Includes
(16) 2 x 8 Tubes
Description/Special Features
Tube-Type Air Filter
Item
Automotive Air Filter
Filter Design
Multiple Tube
Type
Tube-Type
Features
Removes Contaminants from Ambient Air before it reaches the Combustion Chamber
Shape
Rectangular
Use Location
Engine
Product Type
Air Filter Element
Standards
ISO 9001:2015
Compatible Vehicle Make
Clark, Michigan
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses
Media Material
Cellulose, Paper
Baldwin Interchange
PA1777

Description

Automotive Air Filter, Air Filter Type - Automotive Tube-Type Filter, Air Filter Design Multiple Tube, Element Only - Automotive Filters No, Height 8 5/32 in, Width 5 31/32 in, Length 19 27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.