Zoro Homepage
This item is Discontinued.
Baldwin Filters Air Filter, 5-3/16 x 11-1/16 in. PA3435-FN

Air Filter, 5-3/16 x 11-1/16 in. (Discontinued)

  • Mfr # PA3435-FN
  • Zoro # G5701622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3435-FN
Zoro #
G5701622
UPC #
791440061934
Country of Origin
South Africa

Dimensions

Height
11 1/16 in
Width
5 3/16 in
Length
11 1/16 in
Outside Dia.
5 3/16 in
Outside Diameter
5 3/16 in
Overall Length
11 1/16 in
Overall Width
5 3/16 in
Overall Height
11 1/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Automotive Air Filter
Includes
6-3/8 in Fins, Attached Gasket, Gasket
Description/Special Features
Air Element
Type
Element
Features
Air Element
Product Type
Engine Air Filter

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 1/16 in, Width 5 3/16 in, Length 11 1/16 in, Outside Dia. 5 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.