Zoro Homepage

Air Filter, 5-3/16 x 11-1/2 in.

  • Mfr # PA1667-FN

  • Zoro # G312354775


product price: $31.75
/ea

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
11 1/2 in
Width
5 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1667-FN
Zoro #
G312354775
UPC #
791440012943
Country of Origin
Unknown

Dimensions

Height
11 1/2 in
Width
5 3/16 in
Inside Diameter
21/32 in
Inside Diameter - Bottom
2 5/8 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Includes
G103 N Furnished Gasket, Gasket
Filter Design
Axial Seal
Description/Special Features
Outer Air Element with Fins
Item
Automotive Air Filter
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Use Location
Engine
Product Type
Engine Air Filter
Compatible Vehicle Make
Allis-Chalmers, Benford, Bobcat, Case IH, Ditch Witch, Fiat, Ford, Hesston, John Deere, Komatsu, Kubota, New Holland
Type
Outer

Description

Outer Air Filter,Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.