Air Filter, 5-3/16 x 31/32 in.
Mfr # PA4152
Zoro # G5560387
product price: $21.55
/eaKey Features
Height
15/16 in
Width
5 3/16 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Gasket
Air Filter Type - Automotive
Cabin Air Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA4152
Zoro #
G5560387
UPC #
791440064492
Country of Origin
China
Dimensions
Height
15/16 in
Width
5 3/16 in
Length
11 13/32 in
Overall Length
11 3/8 in
Overall Width
5 1/16 in
Overall Height
15/16 in
Details
Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Gasket
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Cab Air Element
Element Only - Automotive Filters
Yes
Air Filter Design
Element Only, Rectangular
Filter Design
Panel
Type
Element/Cabin
Shape
Rectangular
Fit Type
Vehicle Specific
Use Location
Cabin
Media Material
Cellulose, Paper
Product Type
Cabin Air Filter
Compatible Vehicle Make
Ford, Mercury
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Passenger Vehicles
Baldwin Interchange
PA4152
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 15/16 in, Width 5 3/16 in, Length 11 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.