Zoro Homepage

Air Filter, 5-3/4 to 8-21/32 x 16 in.

  • Mfr # PA2540

  • Zoro # G312355277


product price: $91.65
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
16 in
Width
5-3/4 in to 8-21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2540
Zoro #
G312355277
UPC #
791440020047
Country of Origin
Unknown

Dimensions

Height
16 in
Width
5-3/4 in to 8-21/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Features
Air Element
Item
Automotive Air Filter
Includes
(2) Attached Gaskets, Gasket
Type
Element/Conical-Shaped

Description

Air Filter,Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.