Zoro Homepage

Air Filter, 5-3/4 x 16-1/2 in.

  • Mfr # RS5628

  • Zoro # G5397244


product price: $29.59
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
16 1/2 in
Width
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5628
Zoro #
G5397244
UPC #
791440090323
Country of Origin
Mexico

Dimensions

Height
16 1/2 in
Width
5 3/4 in
Length
16 1/2 in
Outside Dia.
5 3/4 in
Overall Width
5 3/4 in
Overall Length
16 1/2 in
Outside Diameter
5 3/4 in
Overall Height
16 1/2 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Radial Seal Inner Air Element
Includes
4-3/8 in (111.1) One End I. Gasket
Item
Air Filter
Type
Inner
Features
Radial Seal Inner Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS5628

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16 1/2 in, Width 5 3/4 in, Length 16 1/2 in, Outside Dia. 5 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.