Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 5-3/8 x 6-7/8 in.

  • Mfr # PA3654

  • Zoro # G5641727


product price: $47.89
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
6 7/8 in
Width
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3654
Zoro #
G5641727
UPC #
791440043428
Country of Origin
United States

Dimensions

Height
6 7/8 in
Width
5 3/8 in
Length
6 7/8 in
Outside Dia.
5 3/8 in
Outside Diameter - Bottom
5 3/8 in
Overall Height
6 7/8 in
Inside Diameter - Bottom
3 31/32 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
(2) Gaskets
Description/Special Features
Inner Air Element
Item
Air Filter
Filter Design
Axial Seal
Type
Element/Inner
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Use Location
Engine
Media Material
Cellulose, Paper
Product Type
Engine Air Filter
Compatible Vehicle Make
Fiat-Allis
Compatible with Manufacturer Model Number
PA3653
Standards
ISO 9001:2015
Compatible Manufacturer Part Number
PA3653
Compatible Manufacturer Model Number
PA3653
Compatible with Manufacturer Model No.
PA3653
Compatible with Mfr. Model No.
PA3653
For Use with Mfr Model Number
PA3653
For Use With Mfr. Model Number
PA3653
Baldwin Interchange
PA3654
Compatible Pump Manufacturer Part Number
PA3653
Compatible Mfr. Model Number
PA3653

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 6 7/8 in, Width 5 3/8 in, Length 6 7/8 in, Outside Dia. 5 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.