Air Filter, 5-5/16 x 2-13/32 in.
Mfr # PA5626
Zoro # G5797373
product price: $78.53
/ea
Free Shipping & Returns
Key Features
Height
2 13/32 in
Width
5 5/16 in
Features
Cab Air Element
Description/Special Features
Cab Air Element
Element Only - Automotive Filters
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5626
Zoro #
G5797373
UPC #
791440090293
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 13/32 in
Width
5 5/16 in
Length
34 17/32 in
Overall Length
34 17/32 in
Overall Width
5 5/16 in
Overall Height
2 13/32 in
Details
Item
Cabin Air FIlter
Features
Cab Air Element
Description/Special Features
Cab Air Element
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Type
Cab
Product Type
Cabin Air Filter
Baldwin Interchange
PA5626
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 13/32 in, Width 5 5/16 in, Length 34 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.