Air Filter, 5-5/16 x 2-5/32 in.
Mfr # PA5667
Zoro # G5396072
product price: $81.59
/ea
Free Shipping & Returns
Key Features
Height
2 5/32 in
Width
5 5/16 in
Features
Cab Air Element
Air Filter Design
Rectangular
Description/Special Features
Cab Air Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5667
Zoro #
G5396072
UPC #
791440091504
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 5/32 in
Width
5 5/16 in
Length
18 5/16 in
Overall Width
5 5/16 in
Overall Length
18 5/16 in
Overall Height
2 5/32 in
Details
Item
Cabin Air FIlter
Features
Cab Air Element
Air Filter Design
Rectangular
Description/Special Features
Cab Air Element
Air Filter Type - Automotive
Cabin Air Filter
Element Only - Automotive Filters
No
Type
Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA5667
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 5/32 in, Width 5 5/16 in, Length 18 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.