Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 5-5/16 x 25/32 in.

  • Mfr # PA5493

  • Zoro # G5625697


product price: $42.99
/ea

Key Features

Height
25/32 in
Width
5 5/16 in
Features
Cabin Air Filter Element
Includes
Attached Gasket
Description/Special Features
Cabin Air Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5493
Zoro #
G5625697
UPC #
791440086777
Country of Origin
Germany

Dimensions

Height
25/32 in
Width
5 5/16 in
Length
14 7/8 in
Overall Height
25/32 in
Overall Width
5 5/16 in
Overall Length
14 7/8 in

Details

Item
Cabin Air FIlter
Features
Cabin Air Filter Element
Includes
Attached Gasket
Description/Special Features
Cabin Air Filter Element
Element Only - Automotive Filters
No
Air Filter Design
Rectangular
Air Filter Type - Automotive
Cabin Air Filter
Type
Cab Air Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA5493

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 25/32 in, Width 5 5/16 in, Length 14 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.