Air Filter, 5-7/32" L, 6-1/2" Outside Dia.
Mfr # PA30284
Zoro # G703528600
product price: $86.19
/ea
Free Shipping & Returns
Key Features
Features
Metal End Caps With a Raised Gasket
Element Only - Automotive Filters
Yes
Length
5 7/32 in
Outside Dia.
6 1/2 in
Air Filter Type - Automotive
Air Filter Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA30284
Zoro #
G703528600
UPC #
00791440110564
Country of Origin
United States
Dimensions
Length
5 7/32 in
Outside Dia.
6 1/2 in
Outside Diameter
6 1/2 in
Overall Length
5 7/32 in
Details
Item
Automotive Air Filter
Features
Metal End Caps With a Raised Gasket
Element Only - Automotive Filters
Yes
Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only
Description/Special Features
Metal End Caps with A Raised Gasket
Product Type
Engine Air Filter
Baldwin Interchange
PA30284
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Element Only, Element Only - Automotive Filters Yes, Height Not Applicable, Width Not Applicable, Length 5 7/32 in, Outside Dia. 6 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.