Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 5-9/16 x 15-21/32 in.

  • Mfr # PA2435

  • Zoro # G5652017


product price: $62.49
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
15 21/32 in
Width
5 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2435
Zoro #
G5652017
UPC #
791440018839
Country of Origin
United States

Dimensions

Height
15 21/32 in
Width
5 9/16 in
Length
15 21/32 in
Outside Dia.
5 9/16 in
Inside Diameter - Bottom
4 13/32 in
Outside Diameter - Bottom
5 9/16 in
Inside Diameter
1/2 in
Overall Height
15 21/32 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Includes
G20 AF Furnished Gasket, Wing Nut
Description/Special Features
Inner Air Element
Filter Design
Axial Seal
Type
Element/Inner
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Compatible with Manufacturer Model Number
PA2434, PA2569
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Use Location
Engine
Product Type
Engine Air Filter
Compatible Vehicle Make
Allis-Chalmers, Case IH, Ford, John Deere, New Idea
Compatible Manufacturer Part Number
PA2434, PA2569
Compatible Manufacturer Model Number
PA2434, PA2569
Compatible with Manufacturer Model No.
PA2434, PA2569
Compatible with Mfr. Model No.
PA2434, PA2569
For Use with Mfr Model Number
PA2434, PA2569
For Use With Mfr. Model Number
PA2434, PA2569
Baldwin Interchange
PA2435
Compatible Pump Manufacturer Part Number
PA2434, PA2569
Compatible Mfr. Model Number
PA2434, PA2569

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 21/32 in, Width 5 9/16 in, Length 15 21/32 in, Outside Dia. 5 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.