Zoro Homepage

Air Filter, 5-9/16 x 15-9/16 in.

  • Mfr # PA2674

  • Zoro # G5734556


product price: $63.39
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
15 9/16 in
Width
5 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2674
Zoro #
G5734556
UPC #
791440021570
Country of Origin
United States

Dimensions

Height
15 9/16 in
Width
5 9/16 in
Length
15 9/16 in
Outside Dia.
5 9/16 in
Inside Diameter - Bottom
4 7/16 in
Inside Diameter
5/8 in
Outside Diameter - Bottom
5 9/16 in
Overall Height
15 9/16 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Includes
G103 N Furnished Gasket, Gasket
Description/Special Features
Inner Air Element
Filter Design
Axial Seal
Type
Element/Inner
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Compatible with Manufacturer Model Number
PA2673
Fit Type
Vehicle Specific
Compatible Vehicle Make
Allis-Chalmers, Case IH, Steiger
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Product Type
Engine Air Filter
Use Location
Engine
Compatible Vehicle Type
Farm Equipment
Compatible Manufacturer Part Number
PA2673
Compatible Manufacturer Model Number
PA2673
Compatible with Manufacturer Model No.
PA2673
Compatible with Mfr. Model No.
PA2673
For Use with Mfr Model Number
PA2673
For Use With Mfr. Model Number
PA2673
Baldwin Interchange
PA2674
Compatible Pump Manufacturer Part Number
PA2673
Compatible Mfr. Model Number
PA2673

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 9/16 in, Width 5 9/16 in, Length 15 9/16 in, Outside Dia. 5 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.