Zoro Homepage

Air Filter, 5 to 8-21/32 x 2-1/32 in.

  • Mfr # PA4374

  • Zoro # G5499575


product price: $16.49
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
2 1/32 in
Width
5 in to 8-21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4374
Zoro #
G5499575
UPC #
791440082458
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 1/32 in
Width
5 in to 8-21/32 in
Length
10 9/16 in
Overall Height
2 1/32 in
Overall Length
10 9/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Includes
Attached Gasket
Description/Special Features
Panel Air Element
Item
Air Filter
Type
Element/Panel
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4374

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 1/32 in, Width 5 in to 8-21/32 in, Length 10 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.