Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 5 x 11-17/32 in.

  • Mfr # PA2905

  • Zoro # G6176852


product price: $58.70
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
11 17/32 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2905
Zoro #
G6176852
UPC #
791440053816
Country of Origin
Bosnia and Herzegovina

Dimensions

Height
11 17/32 in
Width
5 in
Length
11 17/32 in
Outside Dia.
5 in
Overall Height
11 17/32 in
Outside Diameter
5 in
Inside Diameter - Bottom
2 17/32 in
Inside Diameter
11/32 in
Outside Diameter - Bottom
6 7/32 in
Flange Diameter
6 7/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
End Seal, Gasket
Item
Air Filter
Description/Special Features
Air Element with Lid
Filter Design
Axial Seal
Type
Element
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses
Use Location
Engine
Fit Type
Vehicle Specific
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Baldwin Interchange
PA2905

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 17/32 in, Width 5 in, Length 11 17/32 in, Outside Dia. 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.