Zoro Homepage

Air Filter, 5 x 13-29/32 in.

  • Mfr # PA3984

  • Zoro # G5725675


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
13 29/32 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3984
Zoro #
G5725675
UPC #
791440060791
Country of Origin
United States

Dimensions

Height
13 29/32 in
Width
5 in
Length
13 29/32 in
Outside Dia.
5 in
Overall Height
13 29/32 in
Overall Width
5 in
Overall Length
13 29/32 in
Outside Diameter
5 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
7-1/8 in Lid, Attached Gasket, Gasket, Wing Nut
Description/Special Features
Air Element
Item
Air Filter
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA3984

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 29/32 in, Width 5 in, Length 13 29/32 in, Outside Dia. 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.