Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 5 x 6-13/16 in.

  • Mfr # PA2193

  • Zoro # G5513033


product price: $10.99
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
6 13/16 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2193
Zoro #
G5513033
UPC #
791440017016
Country of Origin
Mexico

Dimensions

Height
6 13/16 in
Width
5 in
Length
6 13/16 in
Outside Dia.
5 in
Overall Height
6 13/16 in
Overall Width
5 in
Overall Length
6 13/16 in
Outside Diameter
5 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Includes
3-9/16 in (90.5) I. Gasket
Item
Air Filter
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2193

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 6 13/16 in, Width 5 in, Length 6 13/16 in, Outside Dia. 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.