Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 6-11/16" H, Oval

  • Mfr # PA30118

  • Zoro # G6135127


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Oval
Element Only - Automotive Filters
No
Height
6 11/16 in
Width
5-7/16 in to 10-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30118
Zoro #
G6135127
UPC #
791440103542
Country of Origin
Germany

Dimensions

Height
6 11/16 in
Width
5-7/16 in to 10-1/4 in
Length
6 11/16 in
Outside Dia.
5-7/16 in to 10-1/4 in
Overall Height
6 11/16 in
Outside Diameter
5 7/16 in
Inside Diameter - Bottom
4 13/16 in
Inside Diameter
1 1/16 in
Outside Diameter - Bottom
10 1/4 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Oval
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Outer Air Filter
Filter Design
Axial Seal
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Use Location
Engine
Fit Type
Vehicle Specific
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Compatible Vehicle Make
Wirtgen
Compatible Vehicle Type
Buses
Compatible with Manufacturer Model Number
SP15, SP15i
Compatible Manufacturer Part Number
SP15, SP15i
Compatible Manufacturer Model Number
SP15, SP15i
Compatible with Manufacturer Model No.
SP15, SP15i
Compatible with Mfr. Model No.
SP15, SP15i
For Use with Mfr Model Number
SP15, SP15i
For Use With Mfr. Model Number
SP15, SP15i
Baldwin Interchange
PA30118
Compatible Pump Manufacturer Part Number
SP15, SP15i
Compatible Mfr. Model Number
SP15, SP15i

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Oval, Element Only - Automotive Filters No, Height 6 11/16 in, Width 5-7/16 in to 10-1/4 in, Length 6 11/16 in, Outside Dia. 5-7/16 in to 10-1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.