Zoro Homepage

Air Filter, 6-11/16 x 11-11/32 in.

  • Mfr # PA2754

  • Zoro # G5810935


product price: $63.99
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
11 11/32 in
Width
6 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2754
Zoro #
G5810935
UPC #
791440022430
Country of Origin
United States

Dimensions

Height
11 11/32 in
Width
6 11/16 in
Length
11 11/32 in
Outside Dia.
6 11/16 in
Inside Diameter - Bottom
3 3/4 in
Outside Diameter - Bottom
6 11/16 in
Overall Height
11 11/32 in
Inside Diameter
1/2 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Item
Air Filter
Includes
Furnished Gasket, Gasket
Filter Design
Axial Seal
Type
Element
Shape
Round
Features
Cleans Air before it reaches the Compressor Engine
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Use Location
Engine
Product Type
Engine Air Filter
Compatible Vehicle Make
Sullair
Baldwin Interchange
PA2754

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 11/32 in, Width 6 11/16 in, Length 11 11/32 in, Outside Dia. 6 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.