Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 6-1/16 x 2-3/16 in.

  • Mfr # PA2572

  • Zoro # G3016815


product price: $55.94
/ea

Key Features

Height
2 3/16 in
Width
6 1/16 in
Features
Cabin Air Filter Element
Description/Special Features
Cabin Air Filter Element
Length
25 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2572
Zoro #
G3016815
UPC #
791440020429
Country of Origin
United States

Dimensions

Height
2 3/16 in
Width
6 1/16 in
Length
25 1/2 in
Overall Height
2 3/16 in
Overall Length
25 1/2 in
Overall Width
6 1/16 in

Details

Item
Cabin Air FIlter
Features
Cabin Air Filter Element
Description/Special Features
Cabin Air Filter Element
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Type
Element/Cab
Product Type
Cabin Air Filter
Baldwin Interchange
PA2572

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 3/16 in, Width 6 1/16 in, Length 25 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.