Zoro Homepage

Air Filter, 6-1/2 x 1-7/16 in.

  • Mfr # PA5652

  • Zoro # G5395984


product price: $57.59
/ea

Key Features

Height
1 7/16 in
Width
6 1/2 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Gasket
Air Filter Design
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5652
Zoro #
G5395984
UPC #
791440091290
Country of Origin
United States

Dimensions

Height
1 7/16 in
Width
6 1/2 in
Length
12 9/16 in
Overall Length
12 9/16 in
Overall Height
1 7/16 in
Overall Width
6 1/2 in

Details

Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Gasket
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Description/Special Features
Cab Air Element
Air Filter Type - Automotive
Cabin Air Filter
Filter Design
Panel
Type
Element
Shape
Rectangular
Media Material
Cellulose, Paper
Compatible Vehicle Make
John Deere
Fit Type
Vehicle Specific
Use Location
Cabin
Compatible Vehicle Type
Buses, Construction Equipment
Standards
ISO 9001:2015
Product Type
Cabin Air Filter
Baldwin Interchange
PA5652

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 7/16 in, Width 6 1/2 in, Length 12 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.